Beli cnc router di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUNLU Printer 3D
    Mulai

    Rp5.099.900

    SUNLU Printer 3D
    atribut:
    • Printing Accuracy (mm): ± 0.1
    • Heated Bed Temperature (°C): 100
    • Nozzle Temperature (°C): 260
    • Printing Speed (mm/s): 20-250
  2. SATA Selfsuction Air-Hydro Blind Riveter
    Mulai

    Rp4.799.900

    SATA Selfsuction Air-Hydro Blind Riveter
    Deskripsi:
    02715 Enhanced Self-priming Pneumatic Hydraulic Rivet Gun Ø4.8 Product Introduction ● Self-priming design. It can automatically suck the rivet into the gun nozzle, and the rivet rod will automatically suck it into the nail collection bottle after pulling the rivet. ● Precision cast aluminum cylinder, high strength, not easy to damage. ● Anti-slip rubber pad design to prevent accidental machine tipping and sliding.1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.2. Noise level refers to the A-level sound pressure level.3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.
    atribut:
    • Minimum Tracheal Inner Diameter (mm): 8
    • Noise Level (dBa): 80
    • Working Air Pressure (kgf/cm²): 5~7
  3. BOSCH Orbital Sander (Mesin Amplas Orbital)
    Mulai

    Rp709.900

  4. KRISBOW Mesin Spindle Moulder Router
    Mulai

    Rp22.999.900

    KRISBOW Mesin Spindle Moulder Router
    atribut:
    • Table Size (mm): 600x400
    • Sliding Table (mm): 1000x218
    • Table Height (mm): 800
    • Spindle Travel (mm): 110
    • Table Opening (mm): 170
    • Motor Power (W): 1500
    • Spindle Diameter: Interchangeable 30mm +router bit cutter spindle with 8+12mm or 1/4+1/2inch two collet
    • Spindle Speed (rpm): 1400/4000/6000/8000
    • Tool Diameter Max. (mm): 150
  5. PRESTO Aliphatic Adhesive DN Series (Lem Kayu)
    34%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp24.900

    PRESTO Aliphatic Adhesive DN Series (Lem Kayu)
    Deskripsi:
    Aplikasi :- HPL- Veneer kayu- Kertas- keramik- Kayu ke kayu- Kayu dengan kelembaban 8-12% (kayu kering)
  6. JOTUN Gardex Premium Gloss Wood and Metal Paint (Cat Dasar Kayu dan Besi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    JOTUN Gardex Premium Gloss Wood and Metal Paint (Cat Dasar Kayu dan Besi)
    Deskripsi:
    Gardex Premium Gloss adalah cat enamel berkualitas tinggi untuk permukaan kayu dan logam. Cat ini sangat baik untuk penggunaan interior dan eksterior. Hampir tidak menimbulkan bau selama dan setelah aplikasi, sehingga memberikan pengalaman melukis yang menyenangkan. Cat ini memiliki waktu pengeringan yang dioptimalkan untuk memastikan hasil akhir yang halus dan keras dalam waktu sesingkat mungkin, sementara Teknologi Jotun's True Colour memberikan warna luar biasa yang bertahan sangat lama.
    atribut:
    • Color: Black
    • Size (L): 1
    • Finish: Gloss
    • Spread Rate (m²): 12-16
    • Coat: 2
    • Dry Time (hour): 12
  7. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  8. Creality Printer 3D
    Mulai

    Rp3.499.900

    Creality Printer 3D
    Deskripsi:
    3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
  9. Anycubic Printer 3D
    Mulai

    Rp2.899.900

  10. Kotohira Portable Welding Fume Collector
    Mulai

    Rp149.999.900

    Kotohira Portable Welding Fume Collector
    atribut:
    • External Dimensions W x D x H (mm): 490x684x704
    • Safety device: metal filter, impact plate, earth leakage breaker
    • Collection Rate at 0.3µm Particles (%): 63.2%.
    • Duct Diameter (mm): 101.6
    • Maximum Static Pressure (kPa): 1.5
    • Package Size (mm): 590x750x880
    • Processing Air Volume (m³/minute): 8
  11. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  12. Creality 3D Printer Filament CR-Carbon 1.75 (Filamen Printer 3D)
    Mulai

    Rp499.900

    Creality 3D Printer Filament CR-Carbon 1.75 (Filamen Printer 3D)
    Deskripsi:
    Creality CF-Carbon is a PLA based filament matrixed with real carbon fiber to achieve a lightweight, high strength and highly durable 3D prints.
    atribut:
    • Net Weight Filament (kg): 1
    • Diameter (mm): 1.75 (Tolerance ±0.05mm)
    • Recommended Print Temperature (°C): Hotend: 195-230, Bed/Build Plate: 40-60
  13. LDO Motors Printer 3D
    Mulai

    Rp12.999.900

  14. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  15. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  16. 3D Solution Printer BambuLab Multi Color (Printer 3D)
    Mulai

    Rp6.999.900

    3D Solution Printer BambuLab Multi Color (Printer 3D)
    atribut:
    • Build Volume (mm³): 180x180x180
    • Material of Chasis: Steel + Extruded Aluminium
    • Frequency (Hz): 50/60
    • Material of Hot End: All-Metal
    • Material of Nozzle: Stainless Steel
    • Max Acceleration of Toolhead (mm/s2): 10000
    • Maximum Build Plate Temperature (°C): 80
    • Maximum Power (W): 150
    • Maximum Speed of Toolhead (mm/s): 500
    • Voltage (V AC): 100-240
  17. Insize CNC Vision Measuring System
    Mulai

    Rp2.999.999.900

    Insize CNC Vision Measuring System
    atribut:
    • Includes: Computer
    • Data Output Type: Cable
    • Digital Zoom: 0.7x to 4.5x
    • Display Accuracy: (98.4+10L)uin
    • Focusing Travel (inch): 5.90625
    • Illumination: Adjustable LED Light
    • Image Detecting Unit: 1/2 in Color CCD, 0.4M Pixel
    • Image Type: Erect
    • Magnification System: 20X-128X (on 19.5 in Monitor)
    • Maximum Workpiece Height (inch): 6.3
    • Measuring Accuracy: (98.4+10L)uin
    • Measuring Range: 10.63inchx6.69inchx5.90inch
    • Observation Unit Zoom: 4.5X
    • Optical System Magnification: 33 to 195X
    • Optical System Working Distance (inch): 3.625
    • Stage Glass Size (inch): 13.78x9.84
    • Vision Measuring System Type: CNC
    • X-Axis Measuring Range (inch): 10.625
    • Y-Axis Measuring Range (inch): 6.703125
    • Z-Axis Measuring Range (inch): 5.90625
  18. Indalex Step Ladder Double Sided (Tangga Lipat)
    Mulai

    Rp2.499.900

    Indalex Step Ladder Double Sided (Tangga Lipat)
    Deskripsi:
    - Heavy duty "I" beam stilles- 3-pieces strong rung joint for anti-twist performance- Comfortable "D" rung used- Safety anti-slip rubber feet- Optional : Swivel feet
    atribut:
    • Finish: CL3
    • Load Rating (kg): 150
    • Type: Double Sided Aluminium Step Ladder
Daftar Harga cnc router Terbaru October 2026
SUNLU Printer 3DRp5.099.900
SATA Selfsuction Air-Hydro Blind RiveterRp4.799.900
BOSCH Orbital Sander (Mesin Amplas Orbital)Rp709.900
KRISBOW Mesin Spindle Moulder RouterRp22.999.900
PRESTO Aliphatic Adhesive DN Series (Lem Kayu)Rp24.900
JOTUN Gardex Premium Gloss Wood and Metal Paint (Cat Dasar Kayu dan Besi)Rp149.900
KRISBOW Mesin Bubut CNCRp819.999.900
Creality Printer 3DRp3.499.900
Anycubic Printer 3DRp2.899.900
Kotohira Portable Welding Fume CollectorRp149.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)